
Timing Belt Model 780H1262 78 in Effective length and 1262 in Top Width
Mfr # 780H1262
Zoro # G507429462
product price:Â $628.99
/eaKey Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
26.95
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
780H1262
Zoro #
G507429462
UPC #
-
Country of Origin
China
Dimensions
Inside Length
78 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
26.95
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.