Shop BESTORQ
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 780H1619 78 in Effective length and 1619 in Top Width
Mfr # 780H1619
Zoro # G807429773
product price:Â $830.99
/eaKey Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
780H1619
Zoro #
G807429773
UPC #
-
Country of Origin
China
Dimensions
Inside Length
78 in
Pitch Length
78 in
Top Width
16.19 in
Belt Trade Size
H
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
34.57
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Number of Teeth
156
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
0.5 in
Item
Timing Belt
Industry Number
780H1619
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.