Shop BESTORQ

Timing Belt Model 780H1669 78 in Effective length and 1669 in Top Width

  • Mfr # 780H1669

  • Zoro # G807429490


product price:  $848.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Inside Length
78 in
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
780H1669
Zoro #
G807429490
UPC #
-
Country of Origin
China

Dimensions

Inside Length
78 in
Top Width
16.69 in
Pitch Length
78 in
Belt Trade Size
H

Details

Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
35.64
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Color
BLACK
Number of Teeth
156
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Pitch
0.5 in
Item
Timing Belt
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
780H1669
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.