Shop BESTORQ

Timing Belt Model 780H869 78 in Effective length and 869 in Top Width

  • Mfr # 780H869

  • Zoro # G307430583


product price:  $434.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Weight
18.56
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
780H869
Zoro #
G307430583
UPC #
-
Country of Origin
China

Dimensions

Inside Length
78 in
Top Width
8.69 in
Belt Trade Size
H
Pitch Length
78 in

Details

Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Weight
18.56
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Color
BLACK
Item
Timing Belt
Industry Number
780H869
Tooth Shape
Trapezoidal
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
156
Maximum Operating Temperature
160 Degrees F
Pitch
0.5 in
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.