Shop BESTORQ

Timing Belt Model 780H919 78 in Effective length and 919 in Top Width

  • Mfr # 780H919

  • Zoro # G807430748


product price:  $481.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Banded Belt
No
Gearbelt Type
Timing Belt
Inside Length
78 in
Storage Temp.
40F-100F
Weight
19.63
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
780H919
Zoro #
G807430748
UPC #
-
Country of Origin
China

Dimensions

Inside Length
78 in
Belt Trade Size
H
Top Width
9.19 in
Pitch Length
78 in

Details

Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
19.63
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Color
BLACK
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Number of Teeth
156
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Industry Number
780H919

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.