Shop BESTORQ

Timing Belt Model 780L1037 78 in Effective length and 1037 in Top Width

  • Mfr # 780L1037

  • Zoro # G607431426


product price:  $629.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Inside Length
78 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
780L1037
Zoro #
G607431426
UPC #
-
Country of Origin
China

Dimensions

Inside Length
78 in
Pitch Length
78 in
Top Width
10.37 in
Belt Trade Size
L

Details

Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Weight
10.29
Temp. Range
-30 F to 160 F
Color
BLACK
Industry Number
780L1037
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.375 in
Belt Coating
Nylon
Number of Teeth
208
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.