Shop BESTORQ
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 780L1162 78 in Effective length and 1162 in Top Width
Mfr # 780L1162
Zoro # G007431071
product price:Â $690.99
/eaKey Features
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
11.53
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
780L1162
Zoro #
G007431071
UPC #
-
Country of Origin
China
Dimensions
Inside Length
78 in
Top Width
11.62 in
Belt Trade Size
L
Pitch Length
78 in
Details
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
11.53
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Pitch
0.375 in
Belt Coating
Nylon
Number of Teeth
208
Tooth Shape
Trapezoidal
Item
Timing Belt
Tooth Location
One Side
Industry Number
780L1162
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.