Shop BESTORQ
Additional $210.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 780L1744 78 in Effective length and 1744 in Top Width
Mfr # 780L1744
Zoro # G507432318
product price:Â $1,001.99
/eaKey Features
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
780L1744
Zoro #
G507432318
UPC #
-
Country of Origin
China
Dimensions
Inside Length
78 in
Belt Trade Size
L
Top Width
17.44 in
Pitch Length
78 in
Details
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
17.3
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Pitch
0.375 in
Tooth Shape
Trapezoidal
Number of Teeth
208
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Industry Number
780L1744
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.