Shop BESTORQ

Timing Belt Model 780L919 78 in Effective length and 919 in Top Width

  • Mfr # 780L919

  • Zoro # G007432610


product price:  $564.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Inside Length
78 in
Standards
RMA
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
780L919
Zoro #
G007432610
UPC #
-
Country of Origin
China

Dimensions

Inside Length
78 in
Belt Trade Size
L
Top Width
9.19 in
Pitch Length
78 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
9.12
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Color
BLACK
Industry Number
780L919
Reinforcing Cord Material
Fiberglass
Number of Teeth
208
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Item
Timing Belt
Pitch
0.375 in

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.