Shop BESTORQ

Timing Belt Model 780L987 78 in Effective length and 987 in Top Width

  • Mfr # 780L987

  • Zoro # G807433251


product price:  $590.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
78 in
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
780L987
Zoro #
G807433251
UPC #
-
Country of Origin
China

Dimensions

Inside Length
78 in
Pitch Length
78 in
Belt Trade Size
L
Top Width
9.87 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
9.79
Banded Belt
No
Gearbelt Type
Timing Belt
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Number of Teeth
208
Pitch
0.375 in
Tooth Location
One Side
Item
Timing Belt
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
780L987

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.