Shop BESTORQ

Timing Belt Model 785H075 - 78.5 in Outside Length - 0.75 in Top Width

  • Mfr # 785H075

  • Zoro # G003643799


product price:  $25.59
/ea

Key Features

Top Width
0.75 in
Height
0.17 in
Gearbelt Type
Timing Belt
Weight
0.4 lbs.
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
785H075
Zoro #
G003643799
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.75 in
Height
0.17 in
Pitch Length
78.5 in
Belt Trade Size
H

Details

Gearbelt Type
Timing Belt
Weight
0.4 lbs.
Number of Ribs
1
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Industry Number
785H075
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Pitch
1/2 in
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Number of Teeth
157
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.75 inches Material: Rubber Number of Ribs: 1 Pitch Length: 78.5 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.