Shop BESTORQ
Additional $185.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 788L1487 788 in Effective length and 1487 in Top Width
Mfr # 788L1487
Zoro # G507435494
product price:Â $869.99
/eaKey Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
78.8 in
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
14.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
788L1487
Zoro #
G507435494
UPC #
-
Country of Origin
China
Dimensions
Inside Length
78.8 in
Belt Trade Size
L
Top Width
14.87 in
Pitch Length
78.8 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
14.75
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Color
BLACK
Item
Timing Belt
Number of Teeth
210
Pitch
0.375 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Industry Number
788L1487
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.