Shop BESTORQ

Timing Belt Model 788L1769 788 in Effective length and 1769 in Top Width

  • Mfr # 788L1769

  • Zoro # G307436271


product price:  $1,016.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Banded Belt
No
Gearbelt Type
Timing Belt
Inside Length
78.8 in
Weight
17.55
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
788L1769
Zoro #
G307436271
UPC #
-
Country of Origin
China

Dimensions

Inside Length
78.8 in
Pitch Length
78.8 in
Top Width
17.69 in
Belt Trade Size
L

Details

Banded Belt
No
Gearbelt Type
Timing Belt
Weight
17.55
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Number of Teeth
210
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Pitch
0.375 in
Industry Number
788L1769
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.