Shop BESTORQ

Timing Belt Model 78MXL1212 78 in Effective length and 1212 in Top Width

  • Mfr # 78MXL1212

  • Zoro # G407439547


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
0.34
Inside Length
7.8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
78MXL1212
Zoro #
G407439547
UPC #
-
Country of Origin
China

Dimensions

Inside Length
7.8 in
Height
0.044 in
Belt Trade Size
MXL
Pitch Length
7.8 in
Top Width
12.12 in

Details

Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
0.34
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Industry Number
78MXL1212
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.08 in
Number of Teeth
97
Tooth Shape
Trapezoidal
Item
Timing Belt
Tooth Location
One Side

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.