Shop BESTORQ

Timing Belt Model 78MXL281 78 in Effective length and 281 in Top Width

  • Mfr # 78MXL281

  • Zoro # G407428381


product price:  $44.49
/ea

Key Features

Gearbelt Type
Timing Belt
Height
0.044 in
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
78MXL281
Zoro #
G407428381
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
7.8 in
Pitch Length
7.8 in
Belt Trade Size
MXL
Top Width
2.81 in

Details

Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.08
Color
BLACK
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.08 in
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
97
Industry Number
78MXL281
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.