Shop BESTORQ
See all product information
Timing Belt Model 790-5M-20 - 31.1 in Outside Length - 0.59 in Top Width
Mfr # 790-5M-20
Zoro # G503645477
product price:Â $21.75
/eaKey Features
Top Width
20 mm
Temp. Range
-30 F to 160 F
Number of Ribs
1
Weight
0.2 lbs.
Application
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
790-5M-20
Zoro #
G503645477
UPC #
-
Country of Origin
China
Dimensions
Top Width
20 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
790 mm
Details
Temp. Range
-30 F to 160 F
Number of Ribs
1
Weight
0.2 lbs.
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Item
Timing Belt
Industry Number
790-5M-20
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Pitch
5 mm
Number of Teeth
158
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.79 inches Material: Rubber Number of Ribs: 1 Pitch Length: 31.1inches Depth: 0.11 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.