Shop BESTORQ
See all product information
Timing Belt Model 810H187 81 in Effective length and 187 in Top Width
Mfr # 810H187
Zoro # G407436355
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Weight
4.12
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
810H187
Zoro #
G407436355
UPC #
-
Country of Origin
China
Dimensions
Inside Length
81 in
Belt Trade Size
H
Pitch Length
81 in
Top Width
1.87 in
Details
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Weight
4.12
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Color
BLACK
Industry Number
810H187
Item
Timing Belt
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Number of Teeth
162
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.