Shop BESTORQ

Timing Belt Model 8120-14M-09 - 319.69 in Outside Length - 0.35 in Top Width

  • Mfr # 8120-14M-09

  • Zoro # G603641706


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Top Width
9 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.9 lbs.
Standards
RMA
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8120-14M-09
Zoro #
G603641706
UPC #
-
Country of Origin
China

Dimensions

Top Width
9 mm
Height
0.39 in
Belt Trade Size
14M
Pitch Length
8120 mm

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.9 lbs.
Standards
RMA
Number of Ribs
1
Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Tooth Location
One Side
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Industry Number
8120-14M-09
Number of Teeth
580
Maximum Operating Temperature
160 Degrees F
Pitch
14 mm

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.35 inches Material: Rubber Number of Ribs: 1 Pitch Length: 319.69inches Depth: 0.39 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.