Shop BESTORQ
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 817L1212 817 in Effective length and 1212 in Top Width
Mfr # 817L1212
Zoro # G407437536
product price:Â $710.99
/eaKey Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
12.03
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
817L1212
Zoro #
G407437536
UPC #
-
Country of Origin
China
Dimensions
Inside Length
81.7 in
Belt Trade Size
L
Top Width
12.12 in
Pitch Length
81.7 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
12.03
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Color
BLACK
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Pitch
0.375 in
Industry Number
817L1212
Number of Teeth
217
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.