Shop BESTORQ
See all product information
Create Account
Timing Belt Model 820H162 82 in Effective length and 162 in Top Width
Mfr # 820H162
Zoro # G507430352
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
H
Industry Number
820H162
Tooth Shape
Trapezoidal
Tooth Location
One Sided
Top Width
1.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
820H162
Zoro #
G507430352
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
H
Top Width
1.62 in
Pitch Length
82 in
Inside Length
82 in
Details
Item
Timing Belt
Industry Number
820H162
Tooth Shape
Trapezoidal
Tooth Location
One Sided
Pitch
0.50 in
Number of Teeth
164
Belt Material
Chloroprene, Neoprene Polymer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
3.62
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 Degrees F to 160 Degrees F
Color
BLACK
Minimum Operating Temperature
-30 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.