Shop BESTORQ
See all product information
Timing Belt Model 450H556 45 in Effective length and 556 in Top Width
Mfr # 450H556
Zoro # G407417842
product price:Â $208.99
/ea
Free Shipping & Returns
Key Features
Inside Length
45 in
Banded Belt
No
Weight
6.81
Storage Temp.
40F-100F
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
450H556
Zoro #
G407417842
UPC #
-
Country of Origin
China
Dimensions
Inside Length
45 in
Belt Trade Size
H
Pitch Length
45 in
Top Width
5.56 in
Details
Banded Belt
No
Weight
6.81
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Number of Teeth
90
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Pitch
0.5 in
Item
Timing Belt
Industry Number
450H556
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.