
Shop BESTORQ
See all product information
Timing Belt Model 82XL787 - 8.2 in Outside Length - 7.87 in Top Width
Mfr # 82XL787
Zoro # G503644647
product price:Â $58.15
/eaKey Features
Top Width
7.87 in
Temp. Range
-30 F to 160 F
Standards
RMA
Height
0.09 in
Application
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
82XL787
Zoro #
G503644647
UPC #
-
Country of Origin
China
Dimensions
Top Width
7.87 in
Height
0.09 in
Belt Trade Size
XL
Pitch Length
8.2 in
Details
Temp. Range
-30 F to 160 F
Standards
RMA
Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.3 lbs.
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Pitch
0.2 in
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Trapezoidal
Industry Number
82XL787
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Number of Teeth
41
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 7.87 inches Material: Rubber Number of Ribs: 1 Pitch Length: 8.2 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.