Shop BESTORQ
See all product information
Create Account
Timing Belt Model 830-5M-550 - 32.68 in Outside Length - 21.65 in Top Width
Mfr # 830-5M-550
Zoro # G803644408
product price:Â $435.99
/ea
Free Shipping & Returns
Key Features
Top Width
550 mm
Application
Heavy Duty General Application
Weight
3 lbs.
Height
0.11 in
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
830-5M-550
Zoro #
G803644408
UPC #
-
Country of Origin
China
Dimensions
Top Width
550 mm
Height
0.11 in
Pitch Length
830 mm
Belt Trade Size
5M
Details
Application
Heavy Duty General Application
Weight
3 lbs.
Temp. Range
-30 F to 160 F
Standards
RMA
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Tooth Location
One Side
Industry Number
830-5M-550
Number of Teeth
166
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 21.65 inches Material: Rubber Number of Ribs: 1 Pitch Length: 32.68inches Depth: 0.11 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.