
Timing Belt Model 840H1719 84 in Effective length and 1719 in Top Width
Mfr # 840H1719
Zoro # G407438243
product price:Â $1,073.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
84 in
Number of Teeth - Timing Belts
168
Pitch - Timing Belts
0.5
Width - Timing Belts
17.19 in
Industry Number - Timing Belts
840H1719
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
840H1719
Zoro #
G407438243
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
84 in
Width - Timing Belts
17.19 in
Inside Length
84 in
Details
Number of Teeth - Timing Belts
168
Pitch - Timing Belts
0.5
Industry Number - Timing Belts
840H1719
Weight
39.28
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
For Use With
Heavy Duty General Application
Material
Rubber
Storage Temp.
40F-100F
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.