Shop BESTORQ
See all product information
Timing Belt Model 840XH044 84 in Effective length and 044 in Top Width
Mfr # 840XH044
Zoro # G607439088
product price:Â $74.85
/eaKey Features
Inside Length
84 in
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
840XH044
Zoro #
G607439088
UPC #
-
Country of Origin
China
Dimensions
Inside Length
84 in
Top Width
0.44 in
Pitch Length
84 in
Belt Trade Size
XH
Details
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
2.33
Gearbelt Type
Timing Belt
Standards
RMA
Color
BLACK
Number of Teeth
96
Reinforcing Cord Material
Fiberglass
Pitch
0.875 in
Industry Number
840XH044
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Item
Timing Belt
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.