Shop BESTORQ
See all product information
Timing Belt Model 840XH600 - 84 in Outside Length - 6 in Top Width
Mfr # 840XH600
Zoro # G503639926
product price:Â $422.99
/ea
Free Shipping & Returns
Key Features
Top Width
6 in
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Weight
10.1 lbs.
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
840XH600
Zoro #
G503639926
UPC #
-
Country of Origin
China
Dimensions
Top Width
6 in
Height
0.44 in
Belt Trade Size
XH
Pitch Length
84 in
Details
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Weight
10.1 lbs.
Standards
RMA
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Item
Timing Belt
Industry Number
840XH600
Tooth Shape
Trapezoidal
Number of Teeth
96
Reinforcing Cord Material
Fiberglass
Pitch
7/8 in
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 6 inches Material: Rubber Number of Ribs: 1 Pitch Length: 84 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.