Shop BESTORQ
See all product information
Create Account
Timing Belt Model 84XL200 84 in Effective length and 2 in Top Width
Mfr # 84XL200
Zoro # G207432120
product price:Â $33.85
/eaKey Features
Weight
0.07
Gearbelt Type
Timing Belt
Inside Length
8.4 in
Banded Belt
No
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
84XL200
Zoro #
G207432120
UPC #
-
Country of Origin
China
Dimensions
Inside Length
8.4 in
Top Width
2 in
Belt Trade Size
XL
Pitch Length
8.4 in
Details
Weight
0.07
Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Number of Teeth
42
Industry Number
84XL200
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.