Shop BESTORQ

Timing Belt Model 84XL794 84 in Effective length and 794 in Top Width

  • Mfr # 84XL794

  • Zoro # G307432716


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Banded Belt
No
Inside Length
8.4 in
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84XL794
Zoro #
G307432716
UPC #
-
Country of Origin
China

Dimensions

Inside Length
8.4 in
Belt Trade Size
XL
Pitch Length
8.4 in
Top Width
7.94 in

Details

Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.25
Color
BLACK
Item
Timing Belt
Tooth Shape
Trapezoidal
Pitch
0.2 in
Number of Teeth
42
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
84XL794
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.