Shop BESTORQ
See all product information
Timing Belt Model 85MXL1312 85 in Effective length and 1312 in Top Width
Mfr # 85MXL1312
Zoro # G707437779
product price:Â $192.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Banded Belt
No
Inside Length
8.5 in
Height
0.044 in
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
85MXL1312
Zoro #
G707437779
UPC #
-
Country of Origin
China
Dimensions
Inside Length
8.5 in
Height
0.044 in
Top Width
13.12 in
Belt Trade Size
MXL
Pitch Length
8.5 in
Details
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
0.4
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Color
BLACK
Industry Number
85MXL1312
Tooth Shape
Trapezoidal
Item
Timing Belt
Number of Teeth
106
Belt Coating
Nylon
Pitch
0.08 in
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.