Shop BESTORQ

Timing Belt Model 85MXL1644 85 in Effective length and 1644 in Top Width

  • Mfr # 85MXL1644

  • Zoro # G907438156


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Inside Length
8.5 in
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
85MXL1644
Zoro #
G907438156
UPC #
-
Country of Origin
China

Dimensions

Inside Length
8.5 in
Height
0.044 in
Top Width
16.44 in
Belt Trade Size
MXL
Pitch Length
8.5 in

Details

Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
0.49
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Coating
Nylon
Pitch
0.08 in
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Industry Number
85MXL1644
Maximum Operating Temperature
160 Degrees F
Number of Teeth
106
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Item
Timing Belt

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.