Shop BESTORQ
See all product information
Timing Belt Model 85MXL369 85 in Effective length and 369 in Top Width
Mfr # 85MXL369
Zoro # G007438483
product price:Â $57.95
/eaKey Features
Inside Length
8.5 in
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.11
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
85MXL369
Zoro #
G007438483
UPC #
-
Country of Origin
China
Dimensions
Inside Length
8.5 in
Height
0.044 in
Top Width
3.69 in
Pitch Length
8.5 in
Belt Trade Size
MXL
Details
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.11
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Color
BLACK
Item
Timing Belt
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
106
Tooth Location
One Side
Belt Coating
Nylon
Industry Number
85MXL369
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.