
Timing Belt Model 860H1544 86 in Effective length and 1544 in Top Width
Mfr # 860H1544
Zoro # G407439707
product price:Â $1,017.99
/ea
Free Shipping & Returns
Key Features
Weight
36.12
Inside Length
86 in
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
860H1544
Zoro #
G407439707
UPC #
-
Country of Origin
China
Dimensions
Inside Length
86 in
Top Width
15.44 in
Pitch Length
86 in
Belt Trade Size
H
Details
Weight
36.12
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Industry Number
860H1544
Pitch
0.5 in
Tooth Location
One Side
Belt Coating
Nylon
Item
Timing Belt
Tooth Shape
Trapezoidal
Number of Teeth
172
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.