Timing Belt Model 863L1312 863 in Effective length and 1312 in Top Width

  • Mfr # 863L1312

  • Zoro # G607431532


product price: $826.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Pitch Length - Timing Belts
86.3 in
Number of Teeth - Timing Belts
230
Pitch - Timing Belts
0.375
Width - Timing Belts
13.12 in
Industry Number - Timing Belts
863L1312
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
863L1312
Zoro #
G607431532
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
86.3 in
Width - Timing Belts
13.12 in
Inside Length
86.3 in

Details

Number of Teeth - Timing Belts
230
Pitch - Timing Belts
0.375
Industry Number - Timing Belts
863L1312
Gearbelt Type
Timing Belt
Weight
13.7
Storage Temp.
40F-100F
Banded Belt
No
Material
Rubber
Features
Oil, Heat and crack resistant, 5 years of shelf life
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Standards
RMA
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.