Timing Belt Model 863L1437 863 in Effective length and 1437 in Top Width

  • Mfr # 863L1437

  • Zoro # G107431698


product price:  $920.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Standards
RMA
Inside Length
86.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
863L1437
Zoro #
G107431698
UPC #
-
Country of Origin
China

Dimensions

Inside Length
86.3 in
Top Width
14.37 in
Pitch Length
86.3 in
Belt Trade Size
L

Details

Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Weight
15.01
Color
BLACK
Tooth Location
One Side
Number of Teeth
230
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
0.375 in
Tooth Shape
Trapezoidal
Industry Number
863L1437
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.