Shop BESTORQ
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 863L1569 863 in Effective length and 1569 in Top Width
Mfr # 863L1569
Zoro # G707432385
product price:Â $953.99
/eaKey Features
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Weight
16.39
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
863L1569
Zoro #
G707432385
UPC #
-
Country of Origin
China
Dimensions
Inside Length
86.3 in
Belt Trade Size
L
Pitch Length
86.3 in
Top Width
15.69 in
Details
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Weight
16.39
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Industry Number
863L1569
Number of Teeth
230
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.