Shop BESTORQ
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 863L969 863 in Effective length and 969 in Top Width
Mfr # 863L969
Zoro # G207433455
product price:Â $604.99
/eaKey Features
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
86.3 in
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
863L969
Zoro #
G207433455
UPC #
-
Country of Origin
China
Dimensions
Inside Length
86.3 in
Top Width
9.69 in
Belt Trade Size
L
Pitch Length
86.3 in
Details
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
10.12
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Color
BLACK
Industry Number
863L969
Tooth Shape
Trapezoidal
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Pitch
0.375 in
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Number of Teeth
230
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.