Shop BESTORQ
See all product information
Timing Belt Model 86MXL556 86 in Effective length and 556 in Top Width
Mfr # 86MXL556
Zoro # G907434547
product price:Â $84.79
/eaKey Features
Inside Length
8.6 in
Temp. Range
-30 F to 160 F
Weight
0.17
Standards
RMA
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
86MXL556
Zoro #
G907434547
UPC #
-
Country of Origin
China
Dimensions
Inside Length
8.6 in
Height
0.044 in
Belt Trade Size
MXL
Pitch Length
8.6 in
Top Width
5.56 in
Details
Temp. Range
-30 F to 160 F
Weight
0.17
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Reinforcing Cord Material
Fiberglass
Number of Teeth
107
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Industry Number
86MXL556
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Pitch
0.08 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.