Shop BESTORQ

Timing Belt Model 87MXL369 87 in Effective length and 369 in Top Width

  • Mfr # 87MXL369

  • Zoro # G807436863


product price:  $58.45
/ea

Key Features

Standards
RMA
Height
0.044 in
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87MXL369
Zoro #
G807436863
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
8.7 in
Belt Trade Size
MXL
Top Width
3.69 in
Pitch Length
8.7 in

Details

Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
0.12
Gearbelt Type
Timing Belt
Color
BLACK
Number of Teeth
108
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Industry Number
87MXL369
Pitch
0.08 in
Tooth Location
One Side
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.