
Shop BESTORQ
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 881L1087 881 in Effective length and 1087 in Top Width
Mfr # 881L1087
Zoro # G707439568
product price:Â $652.99
/eaKey Features
Weight
11.35
Temp. Range
-30 F to 160 F
Banded Belt
No
Gearbelt Type
Timing Belt
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
881L1087
Zoro #
G707439568
UPC #
-
Country of Origin
China
Dimensions
Inside Length
88.1 in
Top Width
10.87 in
Pitch Length
88.1 in
Belt Trade Size
L
Details
Weight
11.35
Temp. Range
-30 F to 160 F
Banded Belt
No
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Number of Teeth
234
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.375 in
Belt Coating
Nylon
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Item
Timing Belt
Industry Number
881L1087
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.