Shop BESTORQ

Timing Belt Model 881L1187 881 in Effective length and 1187 in Top Width

  • Mfr # 881L1187

  • Zoro # G207439860


product price:  $770.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Gearbelt Type
Timing Belt
Inside Length
88.1 in
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
12.4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
881L1187
Zoro #
G207439860
UPC #
-
Country of Origin
China

Dimensions

Inside Length
88.1 in
Top Width
11.87 in
Pitch Length
88.1 in
Belt Trade Size
L

Details

Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
12.4
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Color
BLACK
Item
Timing Belt
Tooth Location
One Side
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Industry Number
881L1187
Maximum Operating Temperature
160 Degrees F
Number of Teeth
234
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.