Shop BESTORQ
Additional $190.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 881L1462 881 in Effective length and 1462 in Top Width
Mfr # 881L1462
Zoro # G607440367
product price:Â $893.99
/eaKey Features
Temp. Range
-30 F to 160 F
Standards
RMA
Inside Length
88.1 in
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
881L1462
Zoro #
G607440367
UPC #
-
Country of Origin
China
Dimensions
Inside Length
88.1 in
Top Width
14.62 in
Belt Trade Size
L
Pitch Length
88.1 in
Details
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Weight
15.27
Color
BLACK
Item
Timing Belt
Belt Coating
Nylon
Pitch
0.375 in
Number of Teeth
234
Maximum Operating Temperature
160 Degrees F
Industry Number
881L1462
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.