Shop BESTORQ
See all product information
Create Account
Timing Belt Model 88MXL670 - 8.8 in Outside Length - 6.7 in Top Width
Mfr # 88MXL670
Zoro # G503640434
product price:Â $51.35
/eaKey Features
Top Width
6.7 in
Standards
RMA
Height
0.044 in
Gearbelt Type
Timing Belt
Weight
0.8 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
88MXL670
Zoro #
G503640434
UPC #
-
Country of Origin
China
Dimensions
Top Width
6.7 in
Height
0.044 in
Belt Trade Size
MXL
Pitch Length
8.8 in
Details
Standards
RMA
Gearbelt Type
Timing Belt
Weight
0.8 lbs.
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Item
Timing Belt
Tooth Shape
Trapezoidal
Number of Teeth
110
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Industry Number
88MXL670
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 6.7 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 8.8inches Depth: 0.044 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.