Timing Belt Model 88MXL775 88 in Effective length and 775 in Top Width

  • Mfr # 88MXL775

  • Zoro # G507431380


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Inside Length
8.8 in
Weight
0.24
Standards
RMA
Gearbelt Type
Timing Belt
Height
0.044 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
88MXL775
Zoro #
G507431380
UPC #
-
Country of Origin
China

Dimensions

Inside Length
8.8 in
Height
0.044 in
Pitch Length
8.8 in
Belt Trade Size
MXL
Top Width
7.75 in

Details

Weight
0.24
Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Color
BLACK
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Industry Number
88MXL775
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
110
Pitch
0.08 in
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.