Shop BESTORQ

Timing Belt Model 88XL281 88 in Effective length and 281 in Top Width

  • Mfr # 88XL281

  • Zoro # G307432549


product price:  $45.85
/ea

Key Features

Weight
0.09
Temp. Range
-30 F to 160 F
Inside Length
8.8 in
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
88XL281
Zoro #
G307432549
UPC #
-
Country of Origin
China

Dimensions

Inside Length
8.8 in
Pitch Length
8.8 in
Belt Trade Size
XL
Top Width
2.81 in

Details

Weight
0.09
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Color
BLACK
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
44
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
88XL281
Pitch
0.2 in
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.