Shop BESTORQ
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 890H1337 89 in Effective length and 1337 in Top Width
Mfr # 890H1337
Zoro # G207434254
product price:Â $802.99
/eaKey Features
Standards
RMA
Weight
32.73
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
890H1337
Zoro #
G207434254
UPC #
-
Country of Origin
China
Dimensions
Inside Length
89 in
Pitch Length
89 in
Top Width
13.37 in
Belt Trade Size
H
Details
Standards
RMA
Weight
32.73
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Color
BLACK
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
178
Industry Number
890H1337
Belt Coating
Nylon
Item
Timing Belt
Pitch
0.5 in
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.