Shop BESTORQ

Timing Belt Model 890H1519 89 in Effective length and 1519 in Top Width

  • Mfr # 890H1519

  • Zoro # G007434379


product price:  $875.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Temp. Range
-30 F to 160 F
Weight
37.19
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
890H1519
Zoro #
G007434379
UPC #
-
Country of Origin
China

Dimensions

Inside Length
89 in
Belt Trade Size
H
Top Width
15.19 in
Pitch Length
89 in

Details

Temp. Range
-30 F to 160 F
Weight
37.19
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Color
BLACK
Tooth Location
One Side
Number of Teeth
178
Tooth Shape
Trapezoidal
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Industry Number
890H1519
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.