Shop BESTORQ
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 890H1594 89 in Effective length and 1594 in Top Width
Mfr # 890H1594
Zoro # G107434057
product price:Â $954.99
/eaKey Features
Storage Temp.
40F-100F
Banded Belt
No
Inside Length
89 in
Weight
39.03
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
890H1594
Zoro #
G107434057
UPC #
-
Country of Origin
China
Dimensions
Inside Length
89 in
Belt Trade Size
H
Pitch Length
89 in
Top Width
15.94 in
Details
Storage Temp.
40F-100F
Banded Belt
No
Weight
39.03
Gearbelt Type
Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Pitch
0.5 in
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Item
Timing Belt
Number of Teeth
178
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Industry Number
890H1594
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.