Shop BESTORQ

Timing Belt Model 890H1619 89 in Effective length and 1619 in Top Width

  • Mfr # 890H1619

  • Zoro # G907434127


product price:  $921.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Storage Temp.
40F-100F
Weight
39.64
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
890H1619
Zoro #
G907434127
UPC #
-
Country of Origin
China

Dimensions

Inside Length
89 in
Belt Trade Size
H
Top Width
16.19 in
Pitch Length
89 in

Details

Storage Temp.
40F-100F
Weight
39.64
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Color
BLACK
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Pitch
0.5 in
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Industry Number
890H1619
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Number of Teeth
178

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.