Shop BESTORQ

Timing Belt Model 890L1037 89 in Effective length and 1037 in Top Width

  • Mfr # 890L1037

  • Zoro # G307435878


product price:  $664.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Inside Length
89 in
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
890L1037
Zoro #
G307435878
UPC #
-
Country of Origin
China

Dimensions

Inside Length
89 in
Pitch Length
89 in
Top Width
10.37 in
Belt Trade Size
L

Details

Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
10.83
Color
BLACK
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Pitch
0.375 in
Number of Teeth
237
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Industry Number
890L1037

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.