Shop BESTORQ

Timing Belt Model 89MXL944 89 in Effective length and 944 in Top Width

  • Mfr # 89MXL944

  • Zoro # G907438972


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Height
0.044 in
Standards
RMA
Gearbelt Type
Timing Belt
Weight
0.3
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
89MXL944
Zoro #
G907438972
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
8.9 in
Belt Trade Size
MXL
Pitch Length
8.9 in
Top Width
9.44 in

Details

Standards
RMA
Gearbelt Type
Timing Belt
Weight
0.3
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
111
Reinforcing Cord Material
Fiberglass
Industry Number
89MXL944
Belt Coating
Nylon
Tooth Location
One Side
Tooth Shape
Trapezoidal
Item
Timing Belt
Pitch
0.08 in
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.